Motion
0251-06M

GREENLEE
0251-06M

Wire Cutter - 6-1/8 in Overall Length
MI ITEM #05117651
MFR #0251-06M
Your Price$49.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0251-06M

Wire Cutter - 6-1/8 in Overall Length
MI ITEM #05117651
MFR #0251-06M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.85/each(List $62.32)

Overview

Mfr description
0251-06M DIAGONAL CUTTING PLIERS MINI

Specifications

  • Overall Length
    6-1/8 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Alloy Steel
  • Resharpened
    Cannot Be Resharpened
  • Application
    ACSR, Bolts, For Cutting Most Hardened Wire, Screws And Nails
  • Material
    Alloy Steel
  • UPC_NO
    783310547372
  • Weight
    0.35 lb
  • Cutter Type
    Diagonal
  • Handle Style
    Molded Grip
  • Description
    6.0000 in Diagonal Cutting Pliers (Molded Grip)
  • Handle Type
    Flared;Molded Grip
  • Insulated
    No
  • Tool Weight
    0.350 lbs, 0.160 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought