Motion
0251-08AM

GREENLEE
0251-08AM

Wire Cutter - 8-3/4 in Overall Length
MI ITEM #05117652
MFR #0251-08AM
Price$70.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0251-08AM

Wire Cutter - 8-3/4 in Overall Length
MI ITEM #05117652
MFR #0251-08AM

Mfr description
0251-08AM HIGH LEVERAGE DIAGONAL CUTTING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.86/each

Specifications

Dimensions

  • Length
    8.7500 in, 222.25 mm
  • Overall Length
    8-3/4 in
  • Single Part Length
    222.25 mm;8.7500 in
  • Tool Weight
    0.85 lbs, 0.39 kg
  • Weight
    0.85 lb

Details

  • Application
    ACSR, Bolts, Hardened Wire, Nails, Screws
  • Blade Finish
    Laser-hardened
  • Body Material
    Chrome Vanadium Steel
  • Cutter Type
    High Leverage Diagonal
  • Description
    8.0000 in High-Leverage Diagonal Cutting Pliers, Angled Head (Molded Grip)
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Alloy Steel
  • Handle Style
    Molded Grip
  • Handle Type
    Flared;Angled Molded Grip
  • High Leverage
    Yes
  • Insulated
    No
  • Material
    Alloy Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    783310547402

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)