Motion
0451-12M

GREENLEE
0451-12M

Tongue & Groove Adjustable Joint Pliers - Serrated Jaw, Non-Slip Ergonomic Grip Grip, 12 in OAL
MI ITEM #05117653
MFR #0451-12M
Your Price$70.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0451-12M

Tongue & Groove Adjustable Joint Pliers - Serrated Jaw, Non-Slip Ergonomic Grip Grip, 12 in OAL
MI ITEM #05117653
MFR #0451-12M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$70.78/each(List $81.41)

Overview

Mfr description
0451-12M PUMP PLIERS MOLDED GRIP 12"

Specifications

  • Adjustment Type
    Tongue & Groove
  • Overall Length
    12 in
  • Handle Style
    Non-Slip Ergonomic Grip
  • Includes Cutter
    Cutter Not Included
  • Jaw Surface Style
    Serrated
  • Maximum Jaw Opening
    2-1/4 in
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Length
    12.0000 in
  • UPC_NO
    783310547440

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text