Overview
Mfr description
0254-12 FOLDING BALL-END HEX-KEY SET
Specifications
- Set TypeFolding Key Set
- Minimum Hex Size5/64 in
- Maximum Hex Size1/4 in
- Drive StyleHex
- Hex Size1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
- Ball EndBall End, Straight End
- Handle StylePowder Coated
- Handle Length4-3/8 in
- Non SparkingNot Non-Sparking
- Corrosion ResistantCorrosion-Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data