Overview
Mfr description
0354-11 COMBINATION RATCHETING WRENCH
Specifications
- Measurement SystemImperial
- Box End Wrench Size
- Open End Wrench Size
- Overall Length
- Head AngleOffset
- Wrench TypeRatcheting
- Finish CoatingChrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data