Motion
0354-15

GREENLEE
0354-15

Combination Wrench - Imperial, Chrome, 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 7 in
Mi Item #05117662
MFR #0354-15
Price$36.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0354-15

Combination Wrench - Imperial, Chrome, 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 7 in
Mi Item #05117662
MFR #0354-15

Mfr description
0354-15 COMBINATION RATCHETING WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.06/each

Specifications

Dimensions

  • Box End Wrench Size  
    1/2 in
  • Head Angle
    Offset
  • Open End Wrench Size  
    1/2 in
  • Overall Length  
    7 in

Details

  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • UPC_NO
    783310554981
  • Wrench Type
    Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)