Specifications
Dimensions
- Head AngleOffset
- Wrench Size Range1/4 to 5/8 in
- Wrench Sizes1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Details
- Additional DetailsCorrosion-Resistant
- Finish CoatingPolished Chrome
- Handle StylePlain
- Measurement SystemImperial
- Number Of Pieces7
- UPC_NO783310555018
- Wrench Set TypeRatcheting Combination