Motion
0252-11

GREENLEE
0252-11

0252-11
Mi Item #05117666
MFR #0252-11
Price$11.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0252-11

0252-11
Mi Item #05117666
MFR #0252-11

Mfr description
0252-11 NM CABLE RIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.59/each

Specifications

Dimensions

  • Compatible Wire Size Range
    14 to 6 AWG
  • Max Compatible Wire Size
    6 AWG
  • Min Compatible Wire Size
    14 AWG
  • Overall Length
    3-5/8 in

Details

  • Frame Material
    Zinc Plating
  • Includes Crimper
    Crimper Not Included
  • Includes Cutter
    Cutter Not Included
  • Self Adjusting
    Not Self-Adjusting
  • UPC_NO
    783310563006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)