Motion
0153-01C

GREENLEE
0153-01C

Screwdriver Set - Tip Style: Keystone, Phillips, Slotted, Cushion Grip Handle, Round Blade Shape, 5 Piece Set
MI ITEM #05117668
MFR #0153-01C
List Price$88.55/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0153-01C

Screwdriver Set - Tip Style: Keystone, Phillips, Slotted, Cushion Grip Handle, Round Blade Shape, 5 Piece Set
MI ITEM #05117668
MFR #0153-01C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.55/st for your price

Overview

Mfr description
0153-01C SCREWDRIVER SET 5 PIECE

Specifications

  • Tip Style
    Keystone, Phillips, Slotted
  • Number Of Screwdrivers
    5
  • Handle Style
    Cushion Grip
  • Blade Shape
    Round
  • Blade Type
    Round
  • Tip Sizes
    #2 (Phillips), 1/4 (Slotted) in, 1/4 Keystone in, 3/16 (Slotted) in, 5/16 Keystone in
  • Blade Length
    4 Keystone in, 4 Phillips in, 6 Keystone in, 6 Slotted in
  • Finish Coating
    Chrome
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text