Motion
0153-16C

GREENLEE
0153-16C

Screwdriver - Slotted TiP, 3/8 in Tip Size, 8 in Blade Length, 13-7/16 in
MI ITEM #05117670
MFR #0153-16C
List Price$31.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0153-16C

Screwdriver - Slotted TiP, 3/8 in Tip Size, 8 in Blade Length, 13-7/16 in
MI ITEM #05117670
MFR #0153-16C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.82/each for your price

Overview

Mfr description
0153-16C SCREWDRIVER HEAVY DUTY KEYSTONE

Specifications

  • Tip Style
    Slotted
  • Tip Size
    3/8 in
  • Blade Length
    8 in
  • Overall Length
    13-7/16 in
  • Handle Style
    Cushion Grip
  • Blade Shape
    Square
  • Blade Type
    Square
  • Finish Coating
    Black Phosphate
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought