Motion
0153-42C

GREENLEE
0153-42C

Multi-Bit Screwdriver - Cushion Grip, Bit Tip Style: Hex, Phillips, Slotted, #1 Phillips, #2 Phillips, 1/4 Hex in, 1/4 Slotted in, 3/16 Slotted in, 5/16 Hex in Bit Tip Sizes
Mi Item #05117671
MFR #0153-42C
Price$23.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0153-42C

Multi-Bit Screwdriver - Cushion Grip, Bit Tip Style: Hex, Phillips, Slotted, #1 Phillips, #2 Phillips, 1/4 Hex in, 1/4 Slotted in, 3/16 Slotted in, 5/16 Hex in Bit Tip Sizes
Mi Item #05117671
MFR #0153-42C

Mfr description
0153-42C 6-IN-1 MULTI-TOOL SCREWDRIVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.47/each

Specifications

Dimensions

  • Bit Tip Size
    #1 Phillips, #2 Phillips, 1/4 in Hex, 1/4 in Slotted, 3/16 in Slotted, 5/16 in Hex

Details

  • Bit Finish/Coating
    Chrome Plated
  • Bit Material
    Alloy Steel
  • Bit Tip Style
    Hex, Phillips, Slotted
  • Double Ended Bits
    Double-Ended
  • Handle Style
    Cushion Grip
  • Ratcheting
    Non-Ratcheting
  • Replaceable Shank
    Replaceable Shank
  • Shank Finish Coating
    Chrome Plated
  • Shank Material
    Alloy Steel
  • UPC_NO
    783310563082
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)