Motion
9953-13

GREENLEE
9953-13

Screwdriver Bit or Set - Bit Tip Style: Phillips, Slotted, #1, #2, 1/4 in, 3/16 in Bit Tip Size, Number of Bits Included: 2, Bit Set
MI ITEM #05117672
MFR #9953-13
Your Price$9.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
9953-13

Screwdriver Bit or Set - Bit Tip Style: Phillips, Slotted, #1, #2, 1/4 in, 3/16 in Bit Tip Size, Number of Bits Included: 2, Bit Set
MI ITEM #05117672
MFR #9953-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.92/each(List $11.41)

Overview

Mfr description
9953-13 6 IN 1 SCREWDRIVER REPLACEMENT

Specifications

  • Individual Bit Or Bit Set
    Bit Set
  • Bit Tip Style
    Phillips, Slotted
  • Bit Tip Size
    #1, #2, 1/4 in, 3/16 in
  • Tamper Resistant
    Not Tamper-Resistant
  • Double Ended
    Double-Ended
  • Number Of Bits Included
    2
  • Ball End
    Straight End
  • Material
    Steel
  • Finish Coating
    Chrome
  • UPC_NO
    783310563105

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought