Motion
0453-11C

GREENLEE
0453-11C

Screwdriver - Slotted TiP, 3/32 in Tip Size, 5 in Blade Length, 6-5/8 in
Mi Item #05117673
MFR #0453-11C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0453-11C

Screwdriver - Slotted TiP, 3/32 in Tip Size, 5 in Blade Length, 6-5/8 in
Mi Item #05117673
MFR #0453-11C

Mfr description
0453-11C SCREW HOLDING FLATHEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    5 in
  • Overall Length
    6-5/8 in
  • Tip Size
    3/32 in

Details

  • Blade Shape
    Round
  • Blade Type
    Round
  • Handle Style
    Cushion Grip
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)