Motion
0453-12C

GREENLEE
0453-12C

Screwdriver - Slotted Tip, 1/8 in Tip Size, 5 in Blade Length, 8-5/8 in Overall Length
MI ITEM #05117674
MFR #0453-12C
Your Price$19.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0453-12C

Screwdriver - Slotted Tip, 1/8 in Tip Size, 5 in Blade Length, 8-5/8 in Overall Length
MI ITEM #05117674
MFR #0453-12C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.52/each(List $22.45)

Overview

Mfr description
0453-12C SCREW HOLDING FLATHEAD

Specifications

  • Tip Style
    Slotted
  • Tip Size
    1/8 in
  • Blade Length
    5 in
  • Overall Length
    8-5/8 in
  • Handle Style
    Cushion Grip
  • Blade Shape
    Round
  • Blade Type
    Round
  • UPC_NO
    783310563129
  • Weight
    0.160 lbs | 0.070 kg
  • Type
    Heavy Duty
  • Handle Type
    Cushioned Grip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought