Motion
0453-13C

GREENLEE
0453-13C

Screwdriver - Slotted TiP, 5/32 in Tip Size, 5 in Blade Length, 8-5/8 in
MI ITEM #05117675
MFR #0453-13C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0453-13C

Screwdriver - Slotted TiP, 5/32 in Tip Size, 5 in Blade Length, 8-5/8 in
MI ITEM #05117675
MFR #0453-13C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0453-13C SCREW HOLDING FLATHEAD

Specifications

  • Tip Style
    Slotted
  • Tip Size
    5/32 in
  • Blade Length
    5 in
  • Overall Length
    8-5/8 in
  • Handle Style
    Cushion Grip
  • Blade Shape
    Round
  • Blade Type
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought