Motion
0453-16C

GREENLEE
0453-16C

Screwdriver - Phillips Tip, #0 Tip Size, 5 in Blade Length, 6-5/8 in Overall Length
Mi Item #05117678
MFR #0453-16C
Price$18.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0453-16C

Screwdriver - Phillips Tip, #0 Tip Size, 5 in Blade Length, 6-5/8 in Overall Length
Mi Item #05117678
MFR #0453-16C

Mfr description
0453-16C SCREW HOLDING SCREWDRIVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.90/each

Specifications

Dimensions

  • Blade Length
    5 in
  • Overall Length
    6-5/8 in
  • Tip Size
    #0
  • Weight
    0.160 lbs | 0.070 kg

Details

  • Handle Style
    Cushion Grip
  • Handle Type
    Cushioned Grip
  • Tip Style
    Phillips
  • Type
    Heavy Duty
  • UPC_NO
    783310563167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)