Motion
0453-18C

GREENLEE
0453-18C

Screwdriver - Phillips Tip, #2 Tip Size, 7 in Blade Length, 11-1/8 in Overall Length
MI ITEM #05117680
MFR #0453-18C
Your Price$17.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0453-18C

Screwdriver - Phillips Tip, #2 Tip Size, 7 in Blade Length, 11-1/8 in Overall Length
MI ITEM #05117680
MFR #0453-18C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.96/each(List $23.43)

Overview

Mfr description
0453-18C SCREW HOLDING SCREWDRIVER

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #2
  • Blade Length
    7 in
  • Overall Length
    11-1/8 in
  • Handle Style
    Cushion Grip
  • UPC_NO
    783310563181
  • Weight
    0.300 lbs | 0.140 kg
  • Type
    Heavy Duty
  • Handle Type
    Cushioned Grip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text