1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENLEE
0158-11
Tool Bag - Canvas Material, Number of Compartments: 16, Not Water Resistant
MI ITEM #
05117686
MFR #
0158-11
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Bags
GREENLEE 0158-11
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENLEE
0158-11
Tool Bag - Canvas Material, Number of Compartments: 16, Not Water Resistant
MI ITEM #
05117686
MFR #
0158-11
Mfr description
0158-11 ELECTRICIAN'S CANVAS BAG 20"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Depth
12 in
Height
10 in
Length
20 in
Details
Material
Canvas
Number Of Compartments
16
Rolling
Non-Rolling
Tool Bag Style
Tool Bag
Waterproof Or Water Resistant
Not Water Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items