Motion
0158-13

GREENLEE
0158-13

Tool Bag - Cordura Material, Number of Compartments: 37, Not Water Resistant
MI ITEM #05117688
MFR #0158-13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0158-13

Tool Bag - Cordura Material, Number of Compartments: 37, Not Water Resistant
MI ITEM #05117688
MFR #0158-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0158-13 CORDURA OPEN TOOL CARRIER 11"

Specifications

  • Tool Bag Style
    Tool Bag
  • Number Of Compartments
    37
  • Material
    Cordura
  • Waterproof Or Water Resistant
    Not Water Resistant
  • Depth
    9 in
  • Height
    10 in
  • Length
    11 in
  • Rolling
    Non-Rolling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought