1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENLEE
0158-15
Tool Bag - Cordura Material, Number of Compartments: 20, Not Water Resistant
MI ITEM #
05117689
MFR #
0158-15
Price
$238.44
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Bags
GREENLEE 0158-15
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENLEE
0158-15
Tool Bag - Cordura Material, Number of Compartments: 20, Not Water Resistant
MI ITEM #
05117689
MFR #
0158-15
Mfr description
0158-15 TOOL CADDY 20 POCKET
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$238
.44
/each
Add to Cart
Specifications
Dimensions
Depth
7 in
Height
13 in
Length
10 in
Details
Material
Cordura
Number Of Compartments
20
Rolling
Non-Rolling
Tool Bag Style
Tool Caddy
UPC_NO
783310563372
Waterproof Or Water Resistant
Not Water Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items