Motion
0158-14

GREENLEE
0158-14

Tool Bag - Canvas Material, Not Water Resistant
Mi Item #05117690
MFR #0158-14
Price$39.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0158-14

Tool Bag - Canvas Material, Not Water Resistant
Mi Item #05117690
MFR #0158-14

Mfr description
0158-14 CANVAS ZIPPER BAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.87/each

Specifications

Dimensions

  • Height
    7 in
  • Length
    12 in

Details

  • Material
    Canvas
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Zipper Bag
  • UPC_NO
    783310563389
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)