Motion
0258-11

GREENLEE
0258-11

Tool Pouch - Pouch, 7 in Length, 10-1/2 in Height, Leather Material
Mi Item #05117691
MFR #0258-11
Price$156.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0258-11

Tool Pouch - Pouch, 7 in Length, 10-1/2 in Height, Leather Material
Mi Item #05117691
MFR #0258-11

Mfr description
0258-11 LEATHER POUCH HEAVY DUTY 8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.09/each

Specifications

Dimensions

  • Overall Depth
    6 in
  • Overall Height Or Width
    10-1/2 in
  • Overall Length
    7 in

Details

  • For Use With
    Belts: 3" Width
  • Includes
    Tool Clip
  • Material
    Leather
  • Number Of Exterior Pockets
    8
  • Storage Type
    Pouch
  • Strap
    No Carrying Strap
  • UPC_NO
    783310563396
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)