Motion
0258-13

GREENLEE
0258-13

Tool Pouch - Pouch, 6 in Length, 11 in Height, Leather Material
MI ITEM #05117692
MFR #0258-13
List Price$126.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0258-13

Tool Pouch - Pouch, 6 in Length, 11 in Height, Leather Material
MI ITEM #05117692
MFR #0258-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$126.66/each for your price

Overview

Mfr description
0258-13 LEATHER POUCH 5 POCKET HEAVY

Specifications

  • Storage Type
    Pouch
  • Material
    Leather
  • Overall Length
    6 in
  • Overall Height Or Width
    11 in
  • Waterproof Or Water Resistant
    Not Water Resistant
  • Overall Depth
    3-1/2 in
  • Number Of Exterior Pockets
    5
  • For Use With
    Belts: 3" Width
  • Strap
    No Carrying Strap
  • Includes
    Tool Clip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text