Motion
0258-14

GREENLEE
0258-14

Tool Pouch - Pouch, 5 in Length, 9 in Height, Leather Material
MI ITEM #05117693
MFR #0258-14
Price$65.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0258-14

Tool Pouch - Pouch, 5 in Length, 9 in Height, Leather Material
MI ITEM #05117693
MFR #0258-14

Mfr description
0258-14 LEATHER POUCH HEAVY DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.63/each

Specifications

Dimensions

  • Overall Depth
    2-3/4 in
  • Overall Height Or Width
    9 in
  • Overall Length
    5 in

Details

  • For Use With
    Belts: 3" Width
  • Includes
    Tool Clip
  • Material
    Leather
  • Number Of Exterior Pockets
    4
  • Storage Type
    Pouch
  • Strap
    No Carrying Strap
  • UPC_NO
    783310563419
  • Waterproof Or Water Resistant
    Not Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)