Motion
9858-11

GREENLEE
9858-11

Tool Belt - Belt, 57 in Length, 2 in Height, Leather Material
MI ITEM #05117696
MFR #9858-11
Your Price$84.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
9858-11

Tool Belt - Belt, 57 in Length, 2 in Height, Leather Material
MI ITEM #05117696
MFR #9858-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$84.08/each(List $96.68)

Overview

Mfr description
9858-11 LEATHER TOOL BELT HEAVY DUTY

Specifications

  • Storage Type
    Belt
  • Material
    Leather
  • Overall Length
    57 in
  • Overall Height Or Width
    2 in
  • Waterproof Or Water Resistant
    Not Water Resistant
  • For Use With
    Waist Size: 29 to 52"
  • Strap
    No Carrying Strap
  • Method of Closure
    Buckle
  • UPC_NO
    783310563471

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought