Motion
9858-12

GREENLEE
9858-12

Tool Belt - Belt, 50 in Length, 5 in Height, Foam Material
MI ITEM #05117697
MFR #9858-12
List Price$131.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
9858-12

Tool Belt - Belt, 50 in Length, 5 in Height, Foam Material
MI ITEM #05117697
MFR #9858-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.07/each for your price

Overview

Mfr description
9858-12 PADDED TOOL BELT 5" WIDE

Specifications

  • Storage Type
    Belt
  • Material
    Foam
  • Overall Length
    50 in
  • Overall Height Or Width
    5 in
  • Waterproof Or Water Resistant
    Not Water Resistant
  • For Use With
    Waist Size: 30 to 46"
  • Strap
    No Carrying Strap
  • Method of Closure
    Buckle
  • UPC_NO
    783310563488

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text