Motion
60019
Knockout Punch, Hole Size: 1-13/16 x 1-13/16", Cutting Capacity: 10 Gauge Steel
MI ITEM #05117706
MFR #60019
Price$2,539.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knockout Punch, Hole Size: 1-13/16 x 1-13/16", Cutting Capacity: 10 Gauge Steel
MI ITEM #05117706
MFR #60019

Mfr description
60019 SQUARE PUNCH UNIT 1-3/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,539.44/each

Specifications

Dimensions

  • Hole Size
    1-13/16 x 1-13/16 in

Details

  • Cutting Capacity
    10 Gauge Steel
  • Hole Shape
    Square
  • Required Driver Type
    Battery Powered, Hydraulic, Manual
  • Self Centering
    Not Self-Centering
  • Workpiece Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)