1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Punches, Chisels and Engravers
Knockout Punches
GREENLEE 60069
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENLEE
60069
Knockout Punch, Hole Size: 92 x 46mm, Cutting Capacity: 10 Gauge Steel, Hole Shape: Rectangle
Mi Item #
05117752
MFR #
60069
Mfr description
60069 RECTANGLE PUNCH 1.811 BY 3.622"
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Hole Size
92 x 46 mm
Details
Cutting Capacity
10 Gauge Steel
Hole Shape
Rectangle
Required Driver Type
Hydraulic
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items