Overview
Mfr description
60071 RECTANGLE PUNCH UNIT 2.250" BY
Specifications
- Hole ShapeRectangle
- Workpiece MaterialSteel
- Cutting Capacity10 Gauge Steel
- Self CenteringNot Self-Centering
- Hole Size3-1/2 x 2-1/4 in
- Required Driver TypeBattery Powered, Hydraulic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data