Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die, Punch Type: Knockout Punches, Punch Size: 1/2", For Use With: 60077, 60078
Mi Item #05117759
MFR #60079

Mfr description
60079 D DIE REPLACEMENT 0.5"
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Punch Size
    1/2 in

Details

  • Accessory Type
    Die
  • For Use With
    60077, 60078
  • Punch Type
    Knockout Punches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)