Motion
60101
Slug Splitter Knockout Punch, Hole Diameter: 0.481", Cutting Capacity: 16 Gauge Steel, Not Self-Centering
Mi Item #05117761
MFR #60101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slug Splitter Knockout Punch, Hole Diameter: 0.481", Cutting Capacity: 16 Gauge Steel, Not Self-Centering
Mi Item #05117761
MFR #60101

Mfr description
60101 KEY PUNCH UNIT 1.171"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hole Diameter
    0.481 in

Details

  • Cutting Capacity
    16 Gauge Steel
  • Hole Shape
    Key
  • Required Driver Type
    Hydraulic, Manual
  • Self Centering
    Not Self-Centering
  • Workpiece Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)