Motion
60107
Slug Splitter Knockout Punch, Hole Diameter: 1.265", Cutting Capacity: 14 Gauge Steel, Not Self-Centering
MI ITEM #05117767
MFR #60107
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slug Splitter Knockout Punch, Hole Diameter: 1.265", Cutting Capacity: 14 Gauge Steel, Not Self-Centering
MI ITEM #05117767
MFR #60107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60107 KEY PUNCH UNIT 1.328"

Specifications

  • Hole Shape
    Key
  • Workpiece Material
    Steel
  • Cutting Capacity
    14 Gauge Steel
  • Self Centering
    Not Self-Centering
  • Hole Diameter
    1.265 in
  • Required Driver Type
    Hydraulic, Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought