Motion
60116
Draw Stud, Punch Type: Knockout Punches, Punch Size: 1/2 x 4-5/8"
MI ITEM #05117775
MFR #60116
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Draw Stud, Punch Type: Knockout Punches, Punch Size: 1/2 x 4-5/8"
MI ITEM #05117775
MFR #60116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Punch Size
    1/2 x 4-5/8 in

Details

  • Accessory Type
    Draw Stud
  • Punch Type
    Knockout Punches

Overview

Mfr description
60116 REPLACEMENT DRAW STUD FOR KNOCKOUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought