Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knockout Punch, Hole Size: 2-11/16 x 2-11/16", Cutting Capacity: 10 Gauge Steel
Mi Item #05117784
MFR #60171

Mfr description
60171 SQUARE PUNCH UNIT 2-11/16
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Hole Size
    2-11/16 x 2-11/16 in

Details

  • Cutting Capacity
    10 Gauge Steel
  • Hole Shape
    Square
  • Required Driver Type
    Battery Powered, Hydraulic, Manual
  • Self Centering
    Not Self-Centering
  • Workpiece Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)