Overview
Mfr description
60174 SQUARE PUNCH UNIT 3-5/8
Specifications
- Hole ShapeSquare
- Workpiece MaterialSteel
- Cutting Capacity10 Gauge Steel
- Self CenteringNot Self-Centering
- Hole Size3-5/8 x 3-5/8 in
- Required Driver TypeHydraulic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data