Overview
Mfr description
60177 SQUARE PUNCH UNIT 4-1/8
Specifications
- Hole ShapeSquare
- Workpiece MaterialSteel
- Cutting Capacity10 Gauge Steel
- Self CenteringNot Self-Centering
- Hole Size4-1/8 x 4-1/8 in
- Required Driver TypeHydraulic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data