Motion
60237
Slug Buster Knockout Punch, Hole Diameter: 1-7/32", Cutting Capacity: 10 Gauge Steel, Hole Shape: Round
Mi Item #05117796
MFR #60237
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slug Buster Knockout Punch, Hole Diameter: 1-7/32", Cutting Capacity: 10 Gauge Steel, Hole Shape: Round
Mi Item #05117796
MFR #60237

Mfr description
60237 SLUG-BUSTER KNOCKOUT REPLACEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hole Diameter
    1-7/32 in

Details

  • Cutting Capacity
    10 Gauge Steel
  • Hole Shape
    Round
  • Required Driver Type
    Hand Wrench, Hydraulic, Ratchet Wrench
  • Workpiece Material
    Aluminum, Fiber Glass, Plastic, Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)