Motion
60258
Hex or Jam Nut - 1/2-20 in Thread Size, Plain Finish
MI ITEM #05117801
MFR #60258
Your Price$70.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex or Jam Nut - 1/2-20 in Thread Size, Plain Finish
MI ITEM #05117801
MFR #60258

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$70.78/each(List $81.41)

Overview

Mfr description
60258 REPLACEMENT COUNTER NUT FOR

Specifications

  • Thread Size
    1/2-20 in
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Fine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought