Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knockout Punch, Hole Size: 1.772 x 1.772", Cutting Capacity: 10 Gauge Steel, Not Self-Centering
Mi Item #05117802
MFR #60287

Mfr description
60287 SQUARE PUNCH UNIT 1-7/9"
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Hole Size
    1.772 x 1.772 in

Details

  • Cutting Capacity
    10 Gauge Steel
  • Hole Shape
    Square
  • Required Driver Type
    Battery Powered, Hydraulic, Manual
  • Self Centering
    Not Self-Centering
  • Workpiece Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)