1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Punches, Chisels and Engravers
Knockout Punches
GREENLEE 60288
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENLEE
60288
Knockout Punch, Hole Size: 45 x 45mm, Cutting Capacity: 10 Gauge Steel, Hole Shape: Square
Mi Item #
05117803
MFR #
60288
Mfr description
60288 SQUARE PUNCH 1.772"
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Hole Size
45 x 45 mm
Details
Cutting Capacity
10 Gauge Steel
Hole Shape
Square
Required Driver Type
Hydraulic
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items