Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knockout Punch, Hole Size: 0.703 x 3/4", Cutting Capacity: 14 Gauge Steel, Not Self-Centering
Mi Item #05117841
MFR #61083

Mfr description
61083 D PUNCH UNIT 3/4
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Hole Size
    0.703 x 3/4 in

Details

  • Cutting Capacity
    14 Gauge Steel
  • Hole Shape
    D
  • Required Driver Type
    Hydraulic, Manual
  • Self Centering
    Not Self-Centering
  • Workpiece Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)