Overview
Mfr description
61089 DOUBLE D PUNCH UNIT 0.795" BY
Specifications
- Hole ShapeDouble-D
- Workpiece MaterialSteel
- Cutting Capacity14 Gauge Steel
- Self CenteringNot Self-Centering
- Hole Size0.795 x 0.697 in
- Required Driver TypeHydraulic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data