Overview
Mfr description
61092 DOUBLE D PUNCH UNIT 0.913" BY
Specifications
- Hole ShapeDouble-D
- Workpiece MaterialSteel
- Cutting Capacity14 Gauge Steel
- Self CenteringNot Self-Centering
- Hole Size0.913 x 0.756 in
- Required Driver TypeHydraulic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data