Specifications
Dimensions
- Hole Size0.791 x 0.886 in
Details
- Cutting Capacity14 Gauge Steel
- Hole ShapeSquare
- Required Driver TypeBattery Powered, Hydraulic, Manual
- Self CenteringNot Self-Centering
- Workpiece MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)