Motion
311-JAB

GREENLEE
311-JAB

Reciprocating Saw Blade Set - Bi-Metal Cutting Material, 2 Pieces Per Set
MI ITEM #05117847
MFR #311-JAB
List Price$24.39/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
311-JAB

Reciprocating Saw Blade Set - Bi-Metal Cutting Material, 2 Pieces Per Set
MI ITEM #05117847
MFR #311-JAB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.39/pk for your price

Overview

Mfr description
311-JAB AB REPLACEMENT JAB BLADES FOR

Specifications

  • Cutting Material
    Bi-Metal
  • Largest Blade Length
    6 in
  • Number Of Pieces
    2
  • Length
    6 in
  • Includes
    Jab Blade

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought