Overview
Mfr description
84299 .25" CAULKING ANCHORS 100-PACK
Specifications
- Hollow Wall Anchor TypeToggle
- Diameter1/2 in
- For Wall MaterialCinder Block
- MaterialZinc
- Minimum Hole Depth7/8 in
- Package Quantity100
- Weight3.8 lbs
- UPC_NO783310842996
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data