Specifications
Dimensions
- Diameter1/4 in
- Minimum Hole Depth11/16 in
Details
- For Wall MaterialBlock, Hollow Tile, Plaster, Wallboard
- Hollow Wall Anchor TypeToggle Bolt
- Package Quantity50
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)