Motion
560XL
Digital Multimeter - Digital Display
MI ITEM #05117867
MFR #560XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Digital Multimeter - Digital Display
MI ITEM #05117867
MFR #560XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
560XL FIBER OPTIC POWER METER

Specifications

  • Display Type
    Digital
  • Power Source
    Battery
  • Housing Color
    Black/Green
  • Weight
    8-1/2 oz
  • Dimensions
    5.6 x 2.8 x 1.4 in
  • Depth
    1.4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought