Motion
580XL-ST

GREENLEE
580XL-ST

Laser Distance Measurer - AA, 1340 nm, 1580 nm Max Measure
MI ITEM #05117873
MFR #580XL-ST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
580XL-ST

Laser Distance Measurer - AA, 1340 nm, 1580 nm Max Measure
MI ITEM #05117873
MFR #580XL-ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
580XL-ST LASER SOURCE WITH ST INTERFACE

Specifications

  • Power Source
    Battery
  • Measurement Range
    1280 to 1340 nm, 1520 to 1580 nm
  • Minimum Measurement
    1280 nm, 1520 nm
  • Maximum Measurement
    1340 nm, 1580 nm
  • Laser Class
    Class 1
  • Laser Wavelength
    1310 nm, 1550 nm
  • Nominal Voltage
    AA
  • Battery Life
    80 hr
  • Weight
    241 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought