Motion
CSJ-100

GREENLEE
CSJ-100

Digital Multimeter - Open Jaw, Probe Leads, Digital Display, 1000 V dc Max, 1000 V ac Max, 200 A AC current
MI ITEM #05117892
MFR #CSJ-100
List Price$297.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
CSJ-100

Digital Multimeter - Open Jaw, Probe Leads, Digital Display, 1000 V dc Max, 1000 V ac Max, 200 A AC current
MI ITEM #05117892
MFR #CSJ-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$297.57/each for your price

Overview

Mfr description
CSJ-100 AC OPEN JAW CLAMP METER

Specifications

  • Display Type
    Digital
  • Probe Type
    Open Jaw, Probe Leads
  • Maximum DC Voltage Measurement
    1000 V dc
  • Maximum AC Voltage Measurement
    1000 V ac
  • Max Ac Current Measurement
    200 A
  • Best Dc Voltage Accuracy
    1 %
  • Measurement Functions
    AC Current, AC Voltage, Continuity, DC Voltage, Diode, Non-Contact Voltage Test, Resistance
  • Safety Category
    CAT III 1000V, CAT IV 600V
  • Power Source
    Battery
  • Housing Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought